60W 1-Light 16 in. Outdoor Wall Sconce in Antique Copper
Key Largo 60W 1-Light 16 in. Outdoor Wall Sconce in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid 20 oz copper construction
- Riveted and soldered construction
- Solid brass hinges, door latches, and hardware
- Solid copper and brass light clusters
- Forged brass gas valves, stems, and burner tips
- Full heat-tempered glass panels
- Marine-grade aluminum accessories
- Powder-coated accessories
- CSA certified
- Multiple power sources
Specifications
- ADA Compliant:
- No
- Collection:
- Key Largo
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 29 in
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Brass, Copper, Metal
- Number of Lights:
- 1
- Power Source:
- Electric
- UPC:
- 843411115518
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 17 in