3-Light 29 in. Wall Sconce in Matte Black
Navarrete 3-Light 29 in. Wall Sconce in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid 20 oz copper construction
- Riveted and soldered construction
- Solid brass hinges, door latches, and hardware
- Solid copper and brass light clusters
- Forged brass gas valves, stems, and burner tips
- Full heat-tempered glass panels
- Marine-grade aluminum accessories
- Powder-coated accessories
- CSA certified
- Multiple power sources
Specifications
- Collection:
- Navarrete
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Glass Type:
- Tempered
- Height:
- 29 in
- Installation Type:
- Wall Mount
- Length:
- 12-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Material:
- Copper, Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UPC:
- 843411122059
- Wall Sconce Type:
- Outdoor
- Width:
- 10-1/2 in