3-Light 24 in. Electric Copper Lantern Outdoor Fixture
Palmetto Street 3-Light 24 in. Electric Copper Lantern Outdoor Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid 20 oz copper construction
- Riveted and soldered construction
- Solid brass hinges, door latches and hardware
- Solid copper and brass light clusters
- Forged brass gas valves, stems and burner tips
- Full heat-tempered glass panels
- Marine grade aluminum accessories
- Powder-coated accessories
- Multiple power sources
- Recessed doors
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Palmetto Street
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Glass Type:
- Clear
- Height:
- 23-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Material:
- Copper
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UPC:
- 843411102754
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 180 W
- Width:
- 10-1/2 in