2Light 21in. Tall Copper Electric Outdoor Wall Sconce in Antique Copper
Whitney 2Light 21in. Tall Copper Electric Outdoor Wall Sconce in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid 20 oz copper construction
- Riveted and soldered construction
- Solid brass hinges, door latches and hardware
- Solid copper and brass light clusters
- Forged brass gas valves, stems and burner tips
- Full heat-tempered glass panels
- Marine grade aluminum accessories
- Powder-coated accessories
- Multiple power sources
- Recessed doors
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Whitney
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Dimmable:
- No
- Glass Type:
- Clear, Tempered
- Height:
- 21
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Copper
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Type:
- CWT21E
- UPC:
- 843411103546
- Volts:
- 120V
- Wall Sconce Type:
- Candle Style
- Watts:
- 60
- Width:
- 7