This product requires certification to purchase.

2 in Angular Sash Paint Brush

Purdy®

Clearcut® Glide™ 2 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152120
  • Item #9190878
  • Manufacturer Part #144152120
3.9 out of 5 Customer Rating
Brand image
Purdy®

Clearcut® Glide™ 2 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152120
  • Item #9190878
  • Manufacturer Part #144152120
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1728
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Creates well-defined lines with precise cut-in ability
  • Handcrafted in the USA with global materials
  • Stiff bristles
  • Designed for all latex paints and primers
  • Tynex nylon and Orel polyester-blend bristles
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Specifications

Application:
Ceiling, Latex Paint, Paint, Primers
Brush Type:
Angular Sash
Collection:
Clearcut® Glide™
Handle Material:
Hardwood
Handle Type:
Fluted
Length:
2-11/16 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon, Polyester
Product Type:
Paint Brush
Size:
2 in
Thickness:
9/16 in
UPC:
716341401085
Width:
2 in