41 in. Fiber and Synthetic Fiber Mop in White (Case of 12)
41 in. Fiber and Synthetic Fiber Mop in White (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Produced from 100% post industrial material - the new edge mop is made from recycled rayon / synthetic nonwoven edge trim
- Compared to cotton, this material exhibits 70% greater absorption and 68% greater liquid release, giving the same cleaning results with less yarn fiber
- The edge mop will not unravel, leaves less lint, and requires no break-in time
- The edge mop is ideal for wax stripping, disinfecting, quick spill pick-up, and general purpose cleaning
- 70% greater absorption than cotton
- 68% greater liquid release
- Reduced linting
- Immediate absorption
- 100% post - industrial nonwoven edge trim
- Made in the USA
Documents
Specifications
- Application:
- Commercial, Industrial, Institutional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 41 in
- Material:
- Fiber, Synthetic Fiber
- Material Type:
- Rayon
- Package Quantity:
- Case of 12
- Size:
- Large