This product requires certification to purchase.

53 in. Fiber and Plastic Broom (Case of 6)

The O’Dell

53 in. Fiber and Plastic Broom (Case of 6)

  • Fast #
  • Part #OF11601
  • Item #10133750
  • Manufacturer Part #F11601
5 out of 5 Customer Rating
Brand image
The O’Dell

53 in. Fiber and Plastic Broom (Case of 6)

  • Fast #
  • Part #OF11601
  • Item #10133750
  • Manufacturer Part #F11601
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Smooth plastic fibers are washable, durable, and waterproof
  • Ideal for food preparation areas
  • Flagged synthetic bristles sweep fine particles as well as large debris
  • Angle head brooms are designed to reach into the tightest corners with ease
  • Requires Certification
Dimensions & Measurements
Length
53 in
Package Quantity
Case of 6
Characteristics & Features
Material
Fiber, Plastic
Material Type
Polypropylene