This product requires certification to purchase.

16 x 5 in. Microfiber Mop in Red (Case of 12)

The O’Dell

Echofiber® 16 x 5 in. Microfiber Mop in Red (Case of 12)

  • Fast #
  • Part #OMWTMR
  • Item #10133757
  • Manufacturer Part #MWTM-R
3.2 out of 5 Customer Rating
Brand image
The O’Dell

Echofiber® 16 x 5 in. Microfiber Mop in Red (Case of 12)

  • Fast #
  • Part #OMWTMR
  • Item #10133757
  • Manufacturer Part #MWTM-R
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Echofiber® loops mops combine the cleaning power of split microfiber with convenience – they fit traditional handles, bucket, and wringers!
  • Advanced microfiber synthetic loops are bound by a tail-band
  • EchoFiber mops will not tangle, leave strings, or snag
  • These mops are lightweight, easy to use, easy to wring, and fast drying
  • They last hundreds of launderings
  • Superior strength
  • Immediate absorption
  • Launders 100s of cycles
  • Lint free
  • Easy glide performance
  • Requires Certification

Documents


Specifications

Application:
General Maintenance
Collection:
Echofiber®
Color Finish Category:
Reds
Color Finish Name:
Red
Length:
16 in
Material:
Microfiber
Package Quantity:
Case of 12
Size:
Medium
Width:
5 in