18 x 5 in. Microfiber Mop in Blue (Case of 12)
Echofiber® 18 x 5 in. Microfiber Mop in Blue (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Echofiber® loops mops combine the cleaning power of split microfiber with convenience – they fit traditional handles, bucket, and wringers!
- Advanced microfiber synthetic loops are bound by a tail-band
- EchoFiber mops will not tangle, leave strings, or snag
- These mops are lightweight, easy to use, easy to wring, and fast drying
- They last hundreds of launderings
- Superior strength
- Immediate absorption
- Launders 100s of cycles
- Lint free
- Easy glide performance
Documents
Specifications
- Application:
- General Maintenance
- Collection:
- Echofiber®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 18 in
- Material:
- Microfiber
- Package Quantity:
- Case of 12
- Size:
- Large
- Width:
- 5 in