This product requires certification to purchase.

Blue Original Glove L

Mechanix Wear

The Original® Blue Original Glove L

  • Fast #
  • Part #MMG03010
  • Item #7017518
  • Manufacturer Part #MG-03-010
5 out of 5 Customer Rating
Brand image
Mechanix Wear

The Original® Blue Original Glove L

  • Fast #
  • Part #MMG03010
  • Item #7017518
  • Manufacturer Part #MG-03-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Form-fitting TrekDry® helps keep your hands cool and comfortable.
  • Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit.
  • Reinforced thumb and index finger improve durability.
  • Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability.
  • Machine washable.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 105-2016
CE Approved:
Yes
Collection:
The Original®
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
1 in
Disposable:
No
Glove Size:
L
Glove Type:
Work
Height:
1 in
Length:
11 in
Material:
Synthetic
Reusable:
Yes
Thickness:
1 in
UPC:
781513100950
Weight:
0.2 lb
Width:
4 in