44 in. Magnesium and Stainless Steel Anode Rod
Blue Lightning 44 in. Magnesium and Stainless Steel Anode Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 44
- Material:
- Magnesium, Stainless Steel
- Product Type:
- Anode Rod
- Rigid:
- No
- Supply Pipe Connection Size:
- 3/4