Size M Rubber Glove in Blue (Box of 100)
Size M Rubber Glove in Blue (Box of 100)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Powder Free, Disposable, All Purpose, Painting, Cleaning, Industrial
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 3 mil
- UPC:
- 763583601353