1 in. MPT Electric Valve Less Fiber Core
1 in. MPT Electric Valve Less Fiber Core
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Material:
- Plastic
- Material Type:
- Polyethylene
- UPC:
- 090258042013
- Valve Size:
- 1 in