1 in. Female Manifold Tee
1 in. Female Manifold Tee
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Allows for easy manifolding of all toro 25 mm (1") male-threaded valves
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Manifold Tee
- UPC:
- 090258017400