This product requires certification to purchase.

12-1/3 in. Circle Pressure Compensating Nozzle in Brown

The Toro Company

12-1/3 in. Circle Pressure Compensating Nozzle in Brown

  • Fast #
  • Part #T891431
  • Item #249748
  • Manufacturer Part #89-1431
4.3 out of 5 Customer Rating
Brand image
The Toro Company

12-1/3 in. Circle Pressure Compensating Nozzle in Brown

  • Fast #
  • Part #T891431
  • Item #249748
  • Manufacturer Part #89-1431
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Brown
Fitting Size 1:
1/3
Fitting Sizes:
1/3 in
Pressure - Maximum:
75 psi
UPC:
090258017837