This product requires certification to purchase.

12 in. Variable Arc Pattern Nozzle in Brown

The Toro Company

12 in. Variable Arc Pattern Nozzle in Brown

  • Fast #
  • Part #TTVAN12
  • Item #1835755
  • Manufacturer Part #TVAN12
4.1 out of 5 Customer Rating
Brand image
The Toro Company

12 in. Variable Arc Pattern Nozzle in Brown

  • Fast #
  • Part #TTVAN12
  • Item #1835755
  • Manufacturer Part #TVAN12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Oaks, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique grip and turn adjustment
  • Five color coded nozzles
  • Stainless steel adjustment screw allows up to 25% radius reduction
  • Nozzle arc adjustment opens from a fixed left stop position indicated by an arrow on the top
  • Requires Certification

Specifications

Color Finish Name:
Brown
Flow Rate:
3.9 gpm
Pressure - Maximum:
75 psi
UPC:
090258047650