This product requires certification to purchase.

15-1/2 in. Circle Pressure Compensating Nozzle in Black

The Toro Company

15-1/2 in. Circle Pressure Compensating Nozzle in Black

  • Fast #
  • Part #T891410
  • Item #1821832
  • Manufacturer Part #89-1410
4.2 out of 5 Customer Rating
Brand image
The Toro Company

15-1/2 in. Circle Pressure Compensating Nozzle in Black

  • Fast #
  • Part #T891410
  • Item #1821832
  • Manufacturer Part #89-1410
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Low flow rates
  • Pre-installed pressure compensation device
  • Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/7
  • Requires Certification

Specifications

Color Finish Name:
Black
Pressure - Maximum:
75 psi
UPC:
090258017769