15 ft. Male Threaded Nozzle with Screen
15 ft. Male Threaded Nozzle with Screen
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 2.4 gpm
- Length:
- 15 ft
- Pressure - Maximum:
- 75 psi
- Product Type:
- Circle Spray Nozzle
- UPC:
- 090258052890