This product requires certification to purchase.

15 in. Variable Arc Pattern Nozzle in Black

The Toro Company

15 in. Variable Arc Pattern Nozzle in Black

  • Fast #
  • Part #TTVAN15
  • Item #1845737
  • Manufacturer Part #TVAN15
5 out of 5 Customer Rating
Brand image
The Toro Company

15 in. Variable Arc Pattern Nozzle in Black

  • Fast #
  • Part #TTVAN15
  • Item #1845737
  • Manufacturer Part #TVAN15
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique grip and turn adjustment
  • Five color coded nozzles
  • Stainless steel adjustment screw allows up to 25% radius reduction
  • Nozzle arc adjustment opens from a fixed left stop position indicated by an arrow on the top
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Flow Rate:
5.6 gpm
Product Type:
Nozzle
Smart Home Enabled:
No
UL Listed:
No
UPC:
090258047667