This product requires certification to purchase.

240 Degree 12 ft. Nozzle with Screen Thread

The Toro Company

Precision™ 240 Degree 12 ft. Nozzle with Screen Thread

  • Fast #
  • Part #TOT12Q
  • Item #4003653
  • Manufacturer Part #O-T-12-Q
3.8 out of 5 Customer Rating
Brand image
The Toro Company

Precision™ 240 Degree 12 ft. Nozzle with Screen Thread

  • Fast #
  • Part #TOT12Q
  • Item #4003653
  • Manufacturer Part #O-T-12-Q
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male Threaded
End Connections
Male Threaded
Flow Rate
0.39 gpm
Spray Radius
90
Weight
0.05 lb
Characteristics & Features
Collection
Precision™
Color Finish Name
Brown
Warranty & Product Information
UL Listed
No
UPC
090258052913