This product requires certification to purchase.

240 Degree 15 ft. Nozzle with Screen Thread

The Toro Company

240 Degree 15 ft. Nozzle with Screen Thread

  • Fast #
  • Part #TOT15Q
  • Item #4003659
  • Manufacturer Part #O-T-15-Q
3.4 out of 5 Customer Rating
Brand image
The Toro Company

240 Degree 15 ft. Nozzle with Screen Thread

  • Fast #
  • Part #TOT15Q
  • Item #4003659
  • Manufacturer Part #O-T-15-Q
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Blue
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Flow Rate:
.038 gpm - 2.4 gpm
Pressure - Maximum:
50 psi
Spray Radius:
240
UPC:
090258052821