3/8 x 3/8 in. Barbed Plastic Coupling
3/8 x 3/8 in. Barbed Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- UPC:
- 090258017240