This product requires certification to purchase.

360 Degree Arc Pressure Compensating Nozzle in Blue

The Toro Company

360 Degree Arc Pressure Compensating Nozzle in Blue

  • Fast #
  • Part #T891437
  • Item #1618999
  • Manufacturer Part #89-1437
5 out of 5 Customer Rating
Brand image
The Toro Company

360 Degree Arc Pressure Compensating Nozzle in Blue

  • Fast #
  • Part #T891437
  • Item #1618999
  • Manufacturer Part #89-1437
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Low flow rates
  • Pre-installed pressure compensation device (PCD)
  • Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/15
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Pressure - Maximum:
75 psi
UPC:
090258017851