10-1/4 in. Circle Spary Nozzle in Blue
570 MPR 10-1/4 in. Circle Spary Nozzle in Blue
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- 570 MPR
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Flow Rate:
- 0.6 gpm
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- Spray Radius:
- 12
- UL Listed:
- No
- UPC:
- 090258018407