This product requires certification to purchase.

12-1/4 in. Circle Spary Nozzle in Brown

The Toro Company

570 MPR 12-1/4 in. Circle Spary Nozzle in Brown

  • Fast #
  • Part #T891775
  • Item #258911
  • Manufacturer Part #89-1775
5 out of 5 Customer Rating
Brand image
The Toro Company

570 MPR 12-1/4 in. Circle Spary Nozzle in Brown

  • Fast #
  • Part #T891775
  • Item #258911
  • Manufacturer Part #89-1775
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low flow rates
  • Pre-installed pressure compensation device
  • Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/20
  • Requires Certification

Specifications

Collection:
570 MPR
Color Finish Category:
Browns
Color Finish Name:
Brown
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Flow Rate:
0.63 gpm
Material:
Plastic
Product Type:
Nozzle
Smart Home Enabled:
No
UL Listed:
No
UPC:
090258018346