This product requires certification to purchase.

15-1/4 in. Circle Spary Nozzle in Black

The Toro Company

570 MPR 15-1/4 in. Circle Spary Nozzle in Black

  • Fast #
  • Part #T891769
  • Item #258907
  • Manufacturer Part #89-1769
5 out of 5 Customer Rating
Brand image
The Toro Company

570 MPR 15-1/4 in. Circle Spary Nozzle in Black

  • Fast #
  • Part #T891769
  • Item #258907
  • Manufacturer Part #89-1769
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male Threaded
End Connections
Male Threaded
Flow Rate
1.23 gpm
Spray Radius
27
Characteristics & Features
Collection
570 MPR
Color Finish Category
Blacks
Color Finish Name
Black
Smart Home Enabled
No
Warranty & Product Information
Product Type
Nozzle
UL Listed
No
UPC
090258018285