15-1/4 in. Circle Pressure Compensating Nozzle in Black
570 MPR Plus 15-1/4 in. Circle Pressure Compensating Nozzle in Black
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low flow rates
- Pre-installed pressure compensation device (PCD)
- Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/9
Documents
Specifications
- Collection:
- 570 MPR Plus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 0.81 gpm
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 090258017783