15 Degree 2/3 Circle Press Compensating Nozzle
570 MPR Plus 15 Degree 2/3 Circle Press Compensating Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pre-installed pressure compensation device (PCD)
- Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/6
- Low flow rates
Documents
Specifications
- Collection:
- 570 MPR Plus
- Color Finish Name:
- Black
- FM Approved:
- No
- Pressure - Maximum:
- 50 psi
- Spray Radius -:
- 15