4 x 30 in. 75 psi Side Strip Pressure Compensating Nozzle
570 MPR Plus 4 x 30 in. 75 psi Side Strip Pressure Compensating Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Collection:
- 570 MPR Plus
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 1 gpm
- Material:
- Plastic
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 090258018063