This product requires certification to purchase.

1/2 x 12 in. Female Threaded Pop Up Sprinkler in Black

The Toro Company

570Z Series 1/2 x 12 in. Female Threaded Pop Up Sprinkler in Black

  • Fast #
  • Part #T570Z12LPS
  • Item #4077057
  • Manufacturer Part #570Z-12LPS
3.7 out of 5 Customer Rating
Brand image
The Toro Company

570Z Series 1/2 x 12 in. Female Threaded Pop Up Sprinkler in Black

  • Fast #
  • Part #T570Z12LPS
  • Item #4077057
  • Manufacturer Part #570Z-12LPS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High grade construction
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/4 in
End Connection 1
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
4.5 gpm
Height
12 in
Weight
0.50 lb
Characteristics & Features
Collection
570Z Series
Color Finish Name
Black
Material
Stainless Steel
Warranty & Product Information
UL Listed
No