This product requires certification to purchase.

1/2 x 6 in. Female Threaded Pop Up Sprinkler in Black

The Toro Company

570Z Series 1/2 x 6 in. Female Threaded Pop Up Sprinkler in Black

  • Fast #
  • Part #T570Z6LP
  • Item #4077056
  • Manufacturer Part #570Z-6LP
5 out of 5 Customer Rating
Brand image
The Toro Company

570Z Series 1/2 x 6 in. Female Threaded Pop Up Sprinkler in Black

  • Fast #
  • Part #T570Z6LP
  • Item #4077056
  • Manufacturer Part #570Z-6LP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Zero Flush Wiper Seal - The elimination of flushing on pop-up allows for more sprinklers to be installed per zone
  • Patented X-Flow Technology - The X-Flow in-stem flow shut-off device is built into the riser and restricts water loss by 99% should the nozzle be removed or damaged
  • The exclusive X-Flow device greatly reduces water waste, landscape erosion, and wet hardscape safety concerns
  • Furthermore, X-Flow allows for ‘dry’ nozzle and filter replacement or system maintenance while the system is running
  • 1-Piece Check Valve - Pre-installed from the factory or easily installed in the field
  • Toro’s 1-piece check valve prevents low-head drainage on elevation changes of up to 10 ft
  • Ratcheting Riser - Quick and precise arc adjustment on all pop-up models
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/8 in
End Connection 1
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
4.5 gpm
Height
6 in
Weight
0.45 lb
Characteristics & Features
Collection
570Z Series
Color Finish Name
Black
Material
Stainless Steel
Warranty & Product Information
UL Listed
No
UPC
090258054641