This product requires certification to purchase.

1-3/8 x 1-3/8 in. 2 in. Pop-Up Sprinkler Less Nozzle

The Toro Company

570Z Series 1-3/8 x 1-3/8 in. 2 in. Pop-Up Sprinkler Less Nozzle

  • Fast #
  • Part #T895807
  • Item #1247070
  • Manufacturer Part #89-5807
3.8 out of 5 Customer Rating
Brand image
The Toro Company

570Z Series 1-3/8 x 1-3/8 in. 2 in. Pop-Up Sprinkler Less Nozzle

  • Fast #
  • Part #T895807
  • Item #1247070
  • Manufacturer Part #89-5807
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Stainless steel retraction spring
  • Requires Certification

Specifications

Collection:
570Z Series
Diameter:
1-3/8 in
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4.5 gpm
Height:
4 in
Material:
Stainless Steel
UL Listed:
No
Weight:
0.25 lb