Male Threaded 180 Degree Full Circle Nozzle in Red
MPR Plus Male Threaded 180 Degree Full Circle Nozzle in Red
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Collection:
- MPR Plus
- Color Finish Name:
- Red
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 5-1/2 in
- Fitting Sizes:
- 5-1/2 in
- Flow Rate:
- 0.27 gpm
- Spray Radius:
- 180
- UL Listed:
- No
- UPC:
- 090258018506
- Weight:
- 0.10 lb