This product requires certification to purchase.

Male Threaded 360 Degree Full Circle Nozzle in Blue

The Toro Company

MPR Plus Male Threaded 360 Degree Full Circle Nozzle in Blue

  • Fast #
  • Part #T891776
  • Item #1254932
  • Manufacturer Part #89-1776
5 out of 5 Customer Rating
Brand image
The Toro Company

MPR Plus Male Threaded 360 Degree Full Circle Nozzle in Blue

  • Fast #
  • Part #T891776
  • Item #1254932
  • Manufacturer Part #89-1776
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
MPR Plus
Color Finish Name:
Blue
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Flow Rate:
1.85 gpm
Spray Radius:
360
UL Listed:
No
UPC:
090258018353
Weight:
0.10 lb