This product requires certification to purchase.

Male Threaded 90 Degree Full Circle Nozzle in Green

The Toro Company

MPR Plus Male Threaded 90 Degree Full Circle Nozzle in Green

  • Fast #
  • Part #T891787
  • Item #1243472
  • Manufacturer Part #89-1787
5 out of 5 Customer Rating
Brand image
The Toro Company

MPR Plus Male Threaded 90 Degree Full Circle Nozzle in Green

  • Fast #
  • Part #T891787
  • Item #1243472
  • Manufacturer Part #89-1787
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
MPR Plus
Color Finish Name:
Green
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
8-1/4 in
Fitting Sizes:
8-1/4 in
Flow Rate:
0.29 gpm
Material:
Plastic
Spray Radius:
90
UL Listed:
No
UPC:
090258018469
Weight:
0.10 lb