Male Threaded 90 Degree Full Circle Nozzle in Red
MPR Plus Male Threaded 90 Degree Full Circle Nozzle in Red
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- MPR Plus
- Color Finish Name:
- Red
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 0.15 gpm
- Spray Radius:
- 90
- UL Listed:
- No
- UPC:
- 090258018520
- Weight:
- 0.10