This product requires certification to purchase.

14 - 26 ft. Male Fiber Core Rotating Nozzle

The Toro Company

Precision™ 14 - 26 ft. Male Fiber Core Rotating Nozzle

  • Fast #
  • Part #TPRNTF
  • Item #4114600
  • Manufacturer Part #PRN-TF
4.3 out of 5 Customer Rating
Brand image
The Toro Company

Precision™ 14 - 26 ft. Male Fiber Core Rotating Nozzle

  • Fast #
  • Part #TPRNTF
  • Item #4114600
  • Manufacturer Part #PRN-TF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Precision™
End Connection 1:
Male
End Connections:
Male
Flow Rate:
.17 gpm - 3.68 gpm
Height:
26 ft
Spray Radius:
360
UPC:
090258043287