This product requires certification to purchase.

Male Threaded 90 Degree Nozzle in Green

The Toro Company

Precision™ Male Threaded 90 Degree Nozzle in Green

  • Fast #
  • Part #TOT8Q
  • Item #4003662
  • Manufacturer Part #O-T-8-Q
3.8 out of 5 Customer Rating
Brand image
The Toro Company

Precision™ Male Threaded 90 Degree Nozzle in Green

  • Fast #
  • Part #TOT8Q
  • Item #4003662
  • Manufacturer Part #O-T-8-Q
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Precision™
Color Finish Name:
Green
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Flow Rate:
0.18 gpm
Spray Radius:
90
UL Listed:
No
UPC:
090258053095
Weight:
0.10