This product requires certification to purchase.

8 in. Volumetric Weir with Level

Thel-mar

8 in. Volumetric Weir with Level

  • Fast #
  • Part #T8WEIR
  • Item #2965729
  • Manufacturer Part #P79502
4.7 out of 5 Customer Rating
Brand image
Thel-mar

8 in. Volumetric Weir with Level

  • Fast #
  • Part #T8WEIR
  • Item #2965729
  • Manufacturer Part #P79502
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The most practical and economical calibrated measuring devise used to determine infiltration in newly installed sewer lines, as well as substantial flows in existing pipes
  • Thel-Mar weirs offer the advantage of a 90 degree v-notch for measuring small infiltration flow where accuracy is of prime importance and the rectangular portion which measures larger volume flow rates
  • Weirs come in 6"- 16" sizes, both as a standard weir or with the bubbler tube and adapters that house a 15" weir in pipes 18"-48" in size
  • Rugged construction and non-corroding materials that make our weir extremely reliable
  • All graduations are laser etched for clarity and longevity
  • Weir measurements have a +/- 5% accuracy, with a 2% accuracy at moderate and high flow rates
  • All weirs are calibrated in US Gallons Per 24 Hours. Calibration lines are in 2 millimeter increments
  • The V-notch section measures from 57 gallons to 3700 gallons per 24 hours, which is the range of normal acceptance test requirements. The rectangular section of the weir is capable of measuring in gallons per day up to 35% of pipe capacity (8" = 124,000 gpd).
  • Fits pipe inside diameter: 7.875-8.375 in
  • Made in USA
  • Requires Certification

Specifications

Diameter:
8 in
Material:
Plastic, Steel, Rubber
Material Type:
Lexan®, 304 SS
Size:
8 in