Defrost Thermostat
Therm-O-Disc® Defrost Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sealed construction provides moisture resistance for moisture prone environments
- High speed contact separation ensures long contact life
- Includes 42" leads
- Rated voltage: 10A/120V, 5A/240V
- UL® and CSA® approved
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CSA Certified:
- Yes
- Collection:
- Therm-O-Disc®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2
- GSA Approved:
- No
- Gauge (metal):
- 12
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Length:
- 18-3/4
- Material:
- Bi-metal
- Maximum Temperature:
- 55
- NSF Certified:
- No
- Product Type:
- Defrost Thermostat
- Temperature Range:
- Up to 55 Deg F
- Type:
- Defrost Thermostat
- UL Listed:
- Yes
- UPC:
- 687152030828
- Volts:
- 120/240V
- Width:
- 3