Disconnect Limit 190 OPEN 150 Close
Therm-O-Disc® Disconnect Limit 190 OPEN 150 Close
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Welded construction for integrity of current carrying components
- Open on rise
- Quick disconnect, 1/4" terminals
- Closes when temperature differential is reached
- Electrical rating: 60T
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 25
- Application:
- HVAC/R Systems
- Collection:
- Therm-O-Disc®
- Depth:
- 1
- Temperature Range:
- 150 to 190 Deg F
- Type:
- SL190
- UL Listed:
- Yes
- UPC:
- 687152020607