Tankless Coil for Burnham RSA Boiler
Tankless Coil for Burnham RSA Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Flow Rate:
- 5 gpm
- Height:
- 8 in
- Length:
- 7 in
- Power Source:
- Electric
- Product Type:
- Boiler Tankless Coil
- Size:
- 7 in x 8 in