This product requires certification to purchase.

1 in. Full-Size Perforated Cooking Pan

Thermador

1 in. Full-Size Perforated Cooking Pan

  • Fast #
  • Part #TCS2XLPH
  • Item #4080846
  • Manufacturer Part #CS2XLPH
3.7 out of 5 Customer Rating
Brand image
Thermador

1 in. Full-Size Perforated Cooking Pan

  • Fast #
  • Part #TCS2XLPH
  • Item #4080846
  • Manufacturer Part #CS2XLPH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Stainless Steel
Depth:
1
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
825225891246