1000 cfm 48 in. Professional Custom Hood Insert With Internal Blower and Liner
1000 cfm 48 in. Professional Custom Hood Insert With Internal Blower and Liner
Product Details
Product Details
- Includes damper
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hood Vent Type:
- Custom
- Installation Type:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 825225900566
- Vent Ducted or Ductless:
- Ducted