12 in. Maple Chopping Board
12 in. Maple Chopping Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Maple
- Dishwasher Safe:
- No
- IAPMO Listed:
- No
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 12 in x 3/4 in
- UPC:
- 825225881469
- Width:
- 12 in