14 in. 2.1 cu. ft. 1200 W Built-In Microwave in Stainless Steel
14 in. 2.1 cu. ft. 1200 W Built-In Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Glass touch controls
- Offers consistent cooking performance
- Popcorn setting
- Quick defrost
- Keep warm mode
- Blue digital display
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 2.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-7/16 in
- Handle Type:
- Push Button
- Height:
- 14 in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 825225847175
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 23-7/8 in