25 ft. Blower Connector Cable for Thermador VTR630P Blower
This product has been replaced by
Manufacturer Part #EXTNCB25W
25 ft. Blower Connector Cable for Thermador VTR630P Blower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Thermador VTR630P. VTR1030P, VTR1330P, VTI610P, VTI1010P Blowers
- Energy Star Compliant:
- No
- Length:
- 25 ft
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 825225903413