36 in. Duct Cover in Stainless Steel
36 in. Duct Cover in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 36 in Pro Grand and Pro Harmony Wall Hoods
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 54
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 825225940623
- Width:
- 36