36 in. 4-Burner Cast Iron Natural Gas Rangetop in Stainless Steel
This product has been replaced by
Manufacturer Part #PCG364WD
36 in. 4-Burner Cast Iron Natural Gas Rangetop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fuel Type:
- Natural Gas
- Material:
- Cast Iron
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 825225881193
- Volts:
- 120V
- Width:
- 36 in