This product requires certification to purchase.

7 in. Backguard for Pro Harmony® PRG304WH Gas Range

Thermador

7 in. Backguard for Pro Harmony® PRG304WH Gas Range

  • Fast #
  • Part #TPA30WLBH
  • Item #7634555
  • Manufacturer Part #PA30WLBH
5 out of 5 Customer Rating
Brand image
Thermador

7 in. Backguard for Pro Harmony® PRG304WH Gas Range

  • Fast #
  • Part #TPA30WLBH
  • Item #7634555
  • Manufacturer Part #PA30WLBH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Pro Harmony® PRG304WH Gas Range
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
7
NSF Certified:
No
Product Type:
Backguard
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
825225940647